Compression Spring Music Wire, PK5, C09380802750M (Discontinued)
- Mfr # C09380802750M
- Zoro # G101845323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C09380802750M
Zoro #
G101845323
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 3/4 in
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
Compressed Length
1.37 in
For Rod Size
389/500 in
Load @ 50% Free Length (Lbs.)
23.16 lb
Compatible Rod Size
25/32 in
Free Length
2 3/4 in
Wire Diameter
0.08 in
Outside Diameter
0.94 in
Inside Diameter
0.78 in
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.