Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C09380804000S

  • Mfr # C09380804000S

  • Zoro # G101842834


product price: $19.29
/pk 5, $3.86/ea
Sold in multiples of 10 for $192.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09380804000S
Zoro #
G101842834
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
Compressed Length
2.15 in
For Rod Size
389/500 in
Load @ 50% Free Length (Lbs.)
18.93 lb
Free Length
4 in
Wire Diameter
0.08 in
Inside Diameter
0.78 in
Compatible Rod Size
25/32 in
Outside Diameter
0.94 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
9.5 lb/in
End Type
Closed, Ground
Load (Lbs.)
17.51 lb
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
1.85 in
Wire Type
Round
Load @ Solid (Lbs.)
17.51 lb
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.