Zoro Homepage

Compression Spring Music Wire, PK5, D12380

  • Mfr # D12380

  • Zoro # G801815084


product price: $14.19
/pk 5, $2.84/ea
Sold in multiples of 14 for $198.66

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
9.6 mm
Wire Dia.
1.6 mm
Large Outside Dia.
9.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12380
Zoro #
G801815084
UPC #
-
Country of Origin
China

Dimensions

Overall Length
45 mm
Outside Dia.
9.6 mm
Wire Dia.
1.6 mm
Large Outside Dia.
9.6 mm
Compressed Length
24.8 mm
For Rod Size
6 2/5 mm
Compatible Rod Size
6 13/32 mm
Outside Diameter
9.6 mm
Wire Diameter
1.6 mm
Free Length
45 mm
Inside Diameter
6.4 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
10.4 N/mm
End Type
Closed, Ground
Deflection @ Load
31.41 mm
Finish
Oil
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.