Zoro Homepage

Compression Spring Music Wire, PK5, D12740

  • Mfr # D12740

  • Zoro # G401815309


product price: $14.39
/pk 5, $2.88/ea
Sold in multiples of 13 for $187.07

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
18 mm
Wire Dia.
2 mm
Large Outside Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12740
Zoro #
G401815309
UPC #
-
Country of Origin
China

Dimensions

Overall Length
145 mm
Outside Dia.
18 mm
Wire Dia.
2 mm
Large Outside Dia.
18 mm
Compressed Length
51.4 mm
For Rod Size
14 mm
Free Length
145 mm
Inside Diameter
14 mm
Compatible Rod Size
14 mm
Outside Diameter
18 mm
Wire Diameter
2 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.16 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Item
Compression Spring
Finish
Oil
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
16.5 mm
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.