Zoro Homepage

Compression Spring Music Wire, PK5, D12820

  • Mfr # D12820

  • Zoro # G001814894


product price: $15.19
/pk 5, $3.04/ea
Sold in multiples of 13 for $197.47

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
27 mm
Wire Dia.
2 mm
Large Outside Dia.
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12820
Zoro #
G001814894
UPC #
-
Country of Origin
China

Dimensions

Overall Length
135 mm
Outside Dia.
27 mm
Wire Dia.
2 mm
Large Outside Dia.
27 mm
Compressed Length
31 mm
For Rod Size
23 mm
Compatible Rod Size
23 mm
Free Length
135 mm
Wire Diameter
2 mm
Inside Diameter
23 mm
Outside Diameter
27 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
1.23 N/mm
Item
Compression Spring
End Type
Closed, Ground
Deflection @ Load
57.81 mm
Wire Type
Round
Finish
Oil
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.