Zoro Homepage

Compression Spring Music Wire, PK5, D12840

  • Mfr # D12840

  • Zoro # G401814975


product price: $18.89
/pk 5, $3.78/ea
Sold in multiples of 10 for $188.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
27 mm
Wire Dia.
2 mm
Large Outside Dia.
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12840
Zoro #
G401814975
UPC #
-
Country of Origin
China

Dimensions

Overall Length
290 mm
Outside Dia.
27 mm
Wire Dia.
2 mm
Large Outside Dia.
27 mm
Compressed Length
63 mm
For Rod Size
23 mm
Compatible Rod Size
23 mm
Inside Diameter
23 mm
Outside Diameter
27 mm
Wire Diameter
2 mm
Free Length
290 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.57 N/mm
Item
Compression Spring
Wire Type
Round
Deflection @ Load
27.3 mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Finish
Oil
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.