Zoro Homepage

Compression Spring Music Wire, PK5, D12960

  • Mfr # D12960

  • Zoro # G401815071


product price: $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
15 mm
Wire Dia.
2.5 mm
Large Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12960
Zoro #
G401815071
UPC #
-
Country of Origin
China

Dimensions

Overall Length
47.5 mm
Outside Dia.
15 mm
Wire Dia.
2.5 mm
Large Outside Dia.
15 mm
Compressed Length
27.8 mm
For Rod Size
10 mm
Wire Diameter
2.5 mm
Outside Diameter
15 mm
Inside Diameter
10 mm
Compatible Rod Size
10 mm
Free Length
47.5 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
24.03 N/mm
Deflection @ Load
151.21 mm
Finish
Oil
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric
Spring Shape
Cylindrical

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.