Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, D13070

  • Mfr # D13070

  • Zoro # G601815031


product price: $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
22.5 mm
Wire Dia.
2.5 mm
Large Outside Dia.
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D13070
Zoro #
G601815031
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120 mm
Outside Dia.
22.5 mm
Wire Dia.
2.5 mm
Large Outside Dia.
22.5 mm
Compressed Length
44.3 mm
For Rod Size
17 1/2 mm
Wire Diameter
2.5 mm
Outside Diameter
22.5 mm
Free Length
120 mm
Compatible Rod Size
17 1/2 mm
Inside Diameter
17.5 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
3.98 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
End Type
Closed, Ground
Finish
Oil
Wire Type
Round
Item
Compression Spring
Deflection @ Load
8 mm
Product Type
Compression Spring
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.