Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, D21950

  • Mfr # D21950

  • Zoro # G601815345


product price: $14.69
/pk 5, $2.94/ea
Sold in multiples of 13 for $190.97

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
9 mm
Wire Dia.
1 mm
Large Outside Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D21950
Zoro #
G601815345
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 mm
Outside Dia.
9 mm
Wire Dia.
1 mm
Large Outside Dia.
9 mm
Compressed Length
7.3 mm
For Rod Size
7 mm
Wire Diameter
1 mm
Outside Diameter
9 mm
Free Length
13 mm
Compatible Rod Size
7 mm
Inside Diameter
7 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
4.73 N/mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Finish
Plain
End Type
Closed, Ground
Wire Type
Round
Item
Compression Spring
Deflection @ Load
12.713 mm
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
System of Measurement
Metric

Description

Metric Compression Spring,SS,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.