Zoro Homepage

Compression Spring Music Wire, PK5, D22220

  • Mfr # D22220

  • Zoro # G201814892


product price: $15.39
/pk 5, $3.08/ea
Sold in multiples of 13 for $200.07

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
11.25 mm
Wire Dia.
1.25 mm
Large Outside Dia.
11.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22220
Zoro #
G201814892
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44.5 mm
Outside Dia.
11.25 mm
Wire Dia.
1.25 mm
Large Outside Dia.
11.25 mm
Compressed Length
15.2 mm
For Rod Size
8 3/4 mm
Inside Diameter
8.75 mm
Wire Diameter
1.25 mm
Free Length
44.5 mm
Outside Diameter
11.25 mm
Compatible Rod Size
8 3/4 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.43 N/mm
Deflection @ Load
43.902 mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304

Description

Metric Compression Spring,SS,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.