Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, D22450

  • Mfr # D22450

  • Zoro # G501815599


product price: $15.79
/pk 5, $3.16/ea
Sold in multiples of 12 for $189.48

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
14.1 mm
Wire Dia.
1.6 mm
Large Outside Dia.
14.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D22450
Zoro #
G501815599
UPC #
-
Country of Origin
China

Dimensions

Overall Length
24 mm
Outside Dia.
14.1 mm
Wire Dia.
1.6 mm
Large Outside Dia.
14.1 mm
Compressed Length
10 mm
For Rod Size
10 9/10 mm
Free Length
24 mm
Compatible Rod Size
10 29/32 mm
Outside Diameter
14.1 mm
Wire Diameter
1.6 mm
Inside Diameter
10.9 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
8.13 N/mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Deflection @ Load
23.606 mm
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Finish
Plain
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
System of Measurement
Metric
Spring Shape
Cylindrical

Description

Metric Compression Spring,SS,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.