This item is Discontinued.

Spec Compression Spring Music Wire, PK5, C02500251780M C02500251780M

Compression Spring Music Wire, PK5, C02500251780M (Discontinued)

  • Mfr # C02500251780M
  • Zoro # G001844808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C02500251780M
Zoro #
G001844808
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 25/32 in
Outside Dia.
0.25 in
Wire Dia.
0.025 in
Large Outside Dia.
0.25 in
Compressed Length
0.77 in
For Rod Size
1/5 in
Load @ 50% Free Length (Lbs.)
2.05 lb
Outside Diameter
0.25 in
Free Length
1 25/32 in
Inside Diameter
0.2 in
Wire Diameter
0.03 in
Compatible Rod Size
13/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.3 lb/in
Item
Compression Spring
Load @ Solid (Lbs.)
2.33 lb
Load (Lbs.)
2.33 lb
End Type
Closed, Ground
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.015 in
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.