Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spec Compression Spring Music Wire, PK5, C02500352250M C02500352250M

Compression Spring Music Wire, PK5, C02500352250M (Discontinued)

  • Mfr # C02500352250M
  • Zoro # G901844915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02500352250M
Zoro #
G901844915
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.25 in
Wire Dia.
0.035 in
Large Outside Dia.
0.25 in
Compressed Length
1.28 in
Load @ 50% Free Length (Lbs.)
9.42 lb
For Rod Size
9/50 in
Free Length
2 1/4 in
Wire Diameter
0.04 in
Outside Diameter
0.25 in
Inside Diameter
0.18 in
Compatible Rod Size
3/16 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
8.4 lb/in
Load (Lbs.)
8.13 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
8.13 lb
Finish
Oil
Deflection @ Load
0.971 in
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.