Zoro Homepage
This item is Discontinued.
Spec Compression Spring Music Wire, PK5, C03120230875M C03120230875M

Compression Spring Music Wire, PK5, C03120230875M (Discontinued)

  • Mfr # C03120230875M
  • Zoro # G801845241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03120230875M
Zoro #
G801845241
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.312 in
Wire Dia.
0.023 in
Large Outside Dia.
0.312 in
Compressed Length
0.34 in
For Rod Size
133/500 in
Load @ 50% Free Length (Lbs.)
0.85 lb
Outside Diameter
0.31 in
Compatible Rod Size
17/64 in
Wire Diameter
0.02 in
Free Length
7/8 in
Inside Diameter
0.26 in

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.