Shop SPEC

Compression Spring Music Wire, PK5, C03120232500M

  • Mfr # C03120232500M
  • Zoro # G801845401

product price: 
$
16.65
/pk of 5, $3.33/ea
Sold in multiples of 12 pks for $199.80
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.312 in
Wire Dia.
0.023 in
Large Outside Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C03120232500M
Zoro #
G801845401
UPC #
-
Country of Origin
China
Type
Precision
Material
Spring Wire
Spring Rate
0.7 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
1.05 lb
End Type
Closed, Ground
Load @ Solid (Lbs.)
1.05 lb
Wire Type
Round
Finish
Oil
Deflection @ Load
1.592 in
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.