Compression Spring Music Wire, PK5, C03750320625M

  • Mfr # C03750320625M

  • Zoro # G401842138


product price:  $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.375 in
Wire Dia.
0.032 in
Large Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C03750320625M
Zoro #
G401842138
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.375 in
Wire Dia.
0.032 in
Large Outside Dia.
0.375 in
Compressed Length
0.26 in
For Rod Size
311/1000 in
Load @ 50% Free Length (Lbs.)
2.85 lb
Inside Diameter
0.32 in
Compatible Rod Size
5/16 in
Free Length
5/8 in
Wire Diameter
0.03 in
Outside Diameter
0.38 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
9.1 lb/in
Load (Lbs.)
3.34 lb
Item
Compression Spring
Deflection @ Load
0.366 in
Finish
Oil
Load @ Solid (Lbs.)
3.34 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.