Zoro Homepage

Compression Spring, PK10

  • Mfr # D10300

  • Zoro # G901815403


product price: $25.55
/pk 10, $2.56/ea
Sold in multiples of 8 for $204.40

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
2.7 mm
Wire Dia.
0.2 mm
Large Outside Dia.
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10300
Zoro #
G901815403
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.4 mm
Outside Dia.
2.7 mm
Wire Dia.
0.2 mm
Large Outside Dia.
2.7 mm
Compressed Length
1.6 mm
For Rod Size
2 3/10 mm
Compatible Rod Size
2 19/64 mm
Outside Diameter
2.7 mm
Wire Diameter
0.2 mm
Free Length
5.4 mm
Inside Diameter
2.3 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.31 N/mm
Item
Compression Spring
Deflection @ Load
3.8 mm
Finish
Oil
End Type
Squared and Not Ground
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.