Zoro Homepage

Compression Spring, PK10

  • Mfr # D10390

  • Zoro # G101815418


product price: $25.55
/pk 10, $2.56/ea
Sold in multiples of 8 for $204.40

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.45 mm
Wire Dia.
0.25 mm
Large Outside Dia.
1.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10390
Zoro #
G101815418
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9.4 mm
Outside Dia.
1.45 mm
Wire Dia.
0.25 mm
Large Outside Dia.
1.45 mm
Compressed Length
6.3 mm
For Rod Size
19/20 mm
Free Length
9.4 mm
Inside Diameter
0.95 mm
Wire Diameter
0.25 mm
Compatible Rod Size
61/64 mm
Outside Diameter
1.45 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
1.32 N/mm
Wire Type
Round
End Type
Squared and Not Ground
Deflection @ Load
3.1 mm
Finish
Oil
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.