Zoro Homepage

Compression Spring, PK10

  • Mfr # D10550

  • Zoro # G901814659


product price: $25.65
/pk 10, $2.57/ea
Sold in multiples of 8 for $205.20

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
3.45 mm
Wire Dia.
0.25 mm
Large Outside Dia.
3.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10550
Zoro #
G901814659
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7.1 mm
Outside Dia.
3.45 mm
Wire Dia.
0.25 mm
Large Outside Dia.
3.45 mm
Compressed Length
2 mm
For Rod Size
2 19/20 mm
Compatible Rod Size
2 61/64 mm
Outside Diameter
3.45 mm
Wire Diameter
0.25 mm
Inside Diameter
2.95 mm
Free Length
7.1 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.36 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Wire Type
Round
End Type
Squared and Not Ground
Deflection @ Load
5.09 mm
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric
Spring Shape
Cylindrical

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.