Zoro Homepage

Compression Spring, PK10

  • Mfr # D11040

  • Zoro # G101814534


product price: $22.79
/pk 10, $2.28/ea
Sold in multiples of 9 for $205.11

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
4.4 mm
Wire Dia.
0.4 mm
Large Outside Dia.
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11040
Zoro #
G101814534
UPC #
-
Country of Origin
China

Dimensions

Overall Length
35.5 mm
Outside Dia.
4.4 mm
Wire Dia.
0.4 mm
Large Outside Dia.
4.4 mm
Compressed Length
11.4 mm
For Rod Size
3 3/5 mm
Outside Diameter
4.4 mm
Inside Diameter
3.6 mm
Wire Diameter
0.4 mm
Compatible Rod Size
3 19/32 mm
Free Length
35.5 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.22 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Deflection @ Load
24.1 mm
Wire Type
Round
Item
Compression Spring
End Type
Squared and Not Ground
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.