Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK10

  • Mfr # D11310

  • Zoro # G401814845


product price: $23.49
/pk 10, $2.35/ea
Sold in multiples of 9 for $211.41

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
6.8 mm
Wire Dia.
0.5 mm
Large Outside Dia.
6.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D11310
Zoro #
G401814845
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 mm
Outside Dia.
6.8 mm
Wire Dia.
0.5 mm
Large Outside Dia.
6.8 mm
Compressed Length
6 mm
For Rod Size
5 4/5 mm
Wire Diameter
0.5 mm
Compatible Rod Size
5 51/64 mm
Free Length
20 mm
Outside Diameter
6.8 mm
Inside Diameter
5.8 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.46 N/mm
Deflection @ Load
9.21 mm
Finish
Oil
Wire Type
Round
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
End Type
Squared and Not Ground
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.