Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK10

  • Mfr # D11340

  • Zoro # G401814784


product price: $23.49
/pk 10, $2.35/ea
Sold in multiples of 9 for $211.41

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
6.8 mm
Wire Dia.
0.5 mm
Large Outside Dia.
6.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D11340
Zoro #
G401814784
UPC #
-
Country of Origin
China

Dimensions

Overall Length
65 mm
Outside Dia.
6.8 mm
Wire Dia.
0.5 mm
Large Outside Dia.
6.8 mm
Compressed Length
17.4 mm
For Rod Size
5 4/5 mm
Compatible Rod Size
5 51/64 mm
Outside Diameter
6.8 mm
Wire Diameter
0.5 mm
Inside Diameter
5.8 mm
Free Length
65 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.14 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Deflection @ Load
31.81 mm
Item
Compression Spring
End Type
Squared and Not Ground
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.