Zoro Homepage

Compression Spring, PK10

  • Mfr # D11630

  • Zoro # G301815676


product price: $25.39
/pk 10, $2.54/ea
Sold in multiples of 9 for $228.51

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
4.8 mm
Wire Dia.
0.8 mm
Large Outside Dia.
4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11630
Zoro #
G301815676
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19.5 mm
Outside Dia.
4.8 mm
Wire Dia.
0.8 mm
Large Outside Dia.
4.8 mm
Compressed Length
13.5 mm
For Rod Size
3 1/5 mm
Wire Diameter
0.8 mm
Inside Diameter
3.2 mm
Free Length
19.5 mm
Outside Diameter
4.8 mm
Compatible Rod Size
3 13/64 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
5.22 N/mm
Item
Compression Spring
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Deflection @ Load
2.69 mm
End Type
Squared and Not Ground
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.