Zoro Homepage

Compression Spring, PK10

  • Mfr # D11900

  • Zoro # G301814839


product price: $27.19
/pk 10, $2.72/ea
Sold in multiples of 8 for $217.52

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
7.3 mm
Wire Dia.
1 mm
Large Outside Dia.
7.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11900
Zoro #
G301814839
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 mm
Outside Dia.
7.3 mm
Wire Dia.
1 mm
Large Outside Dia.
7.3 mm
Compressed Length
7.3 mm
For Rod Size
5 3/10 mm
Wire Diameter
1 mm
Inside Diameter
5.3 mm
Compatible Rod Size
5 19/64 mm
Outside Diameter
7.3 mm
Free Length
10 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
11.57 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Finish
Oil
Deflection @ Load
3.01 mm
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.