Zoro Homepage

Compression Spring, PK10

  • Mfr # D12080

  • Zoro # G201814427


product price: $23.99
/pk 10, $2.40/ea
Sold in multiples of 8 for $191.92

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
13.5 mm
Wire Dia.
1 mm
Large Outside Dia.
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12080
Zoro #
G201814427
UPC #
-
Country of Origin
China

Dimensions

Overall Length
80.5 mm
Outside Dia.
13.5 mm
Wire Dia.
1 mm
Large Outside Dia.
13.5 mm
Compressed Length
27.4 mm
For Rod Size
11 1/2 mm
Free Length
80.5 mm
Inside Diameter
11.5 mm
Compatible Rod Size
11 1/2 mm
Wire Diameter
1 mm
Outside Diameter
13.5 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.41 N/mm
Item
Compression Spring
Deflection @ Load
33.6 mm
End Type
Closed, Ground
Finish
Oil
Wire Type
Round
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.