Zoro Homepage

Compression Spring, PK10

  • Mfr # D12110

  • Zoro # G501814561


product price: $25.15
/pk 10, $2.51/ea
Sold in multiples of 8 for $201.20

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
7.55 mm
Wire Dia.
1.25 mm
Large Outside Dia.
7.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12110
Zoro #
G501814561
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17 mm
Outside Dia.
7.55 mm
Wire Dia.
1.25 mm
Large Outside Dia.
7.55 mm
Compressed Length
9.8 mm
For Rod Size
5 1/20 mm
Wire Diameter
1.25 mm
Outside Diameter
7.55 mm
Compatible Rod Size
5 3/64 mm
Inside Diameter
5.05 mm
Free Length
17 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
18.04 N/mm
Wire Type
Round
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Item
Compression Spring
Finish
Oil
Deflection @ Load
23.09 mm
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.