Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK15

  • Mfr # C03900431500M

  • Zoro # G107867831


product price: $23.45
/pk 15, $1.56/ea
Sold in multiples of 8 for $187.60

Key Features

Material
Spring Wire
Outside Dia.
0.39 in
Wire Dia.
0.043 in
Compressed Length
0.79 in
Spring Rate
13.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C03900431500M
Zoro #
G107867831
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.39 in
Wire Dia.
0.043 in
Compressed Length
0.79 in
Compatible Rod Size
19/64 in
Free Length
1 1/2 in
Wire Diameter
0.04 in
Outside Diameter
0.39 in
Inside Diameter
0.3 in

Details

Material
Spring Wire
Spring Rate
13.3 lb/in
Color
Gray
Item
Compression Spring
End Type
Closed, Ground
Finish
Oil
Spring Shape
Cylindrical
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.