Zoro Homepage

Compression Spring, PK15

  • Mfr # C04800591250M

  • Zoro # G407867272


product price: $24.59
/pk 15, $1.64/ea
Sold in multiples of 8 for $196.72

Key Features

Material
Spring Wire
Outside Dia.
0.48 in
Wire Dia.
0.059 in
Compressed Length
0.73 in
Spring Rate
36.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04800591250M
Zoro #
G407867272
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.48 in
Wire Dia.
0.059 in
Compressed Length
0.73 in
Inside Diameter
0.36 in
Outside Diameter
0.48 in
Compatible Rod Size
23/64 in
Free Length
1 1/4 in
Wire Diameter
0.06 in

Details

Material
Spring Wire
Spring Rate
36.2 lb/in
Color
Gray
Finish
Oil
Item
Compression Spring
End Type
Closed, Ground
Standards
AMS 5112, ASTM A228
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.