Zoro Homepage

Compression Spring, PK15

  • Mfr # D11360

  • Zoro # G207867861


product price: $20.25
/pk 15, $1.35/ea
Sold in multiples of 10 for $202.50

Key Features

Material
Spring Wire
Overall Length
5/16 in
Outside Dia.
1.51 in
Wire Dia.
0.025 in
Compressed Length
5.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11360
Zoro #
G207867861
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
5/16 in
Outside Dia.
1.51 in
Wire Dia.
0.025 in
Compressed Length
5.4 mm
Wire Diameter
0.63 mm
Free Length
7.8 mm
Inside Diameter
2.57 mm
Compatible Rod Size
2 9/16 mm
Outside Diameter
3.83 mm

Details

Material
Spring Wire
Spring Rate
8.9 N/mm
Color
Gray
Item
Compression Spring
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270 1, JIS 3522SWP-A/B
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical

Description

Metric Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.