Zoro Homepage

Compression Spring, PK15

  • Mfr # D12070

  • Zoro # G207867823


product price: $22.29
/pk 15, $1.49/ea
Sold in multiples of 9 for $200.61

Key Features

Material
Spring Wire
Overall Length
2 3/16 in
Outside Dia.
0.531 in
Wire Dia.
0.039 in
Compressed Length
19.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12070
Zoro #
G207867823
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
2 3/16 in
Outside Dia.
0.531 in
Wire Dia.
0.039 in
Compressed Length
19.4 mm
Outside Diameter
13.5 mm
Wire Diameter
1 mm
Free Length
55.5 mm
Inside Diameter
11.5 mm
Compatible Rod Size
11 1/2 mm

Details

Material
Spring Wire
Spring Rate
0.61 N/mm
Color
Gray
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270 1, JIS 3522SWP-A/B
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.