Zoro Homepage

Compression Spring, PK2

  • Mfr # C15802074500M

  • Zoro # G101844227


product price: $22.49
/pk 2, $11.25/ea
Sold in multiples of 9 for $202.41

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.58 in
Wire Dia.
0.207 in
Large Outside Dia.
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15802074500M
Zoro #
G101844227
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.58 in
Wire Dia.
0.207 in
Large Outside Dia.
1.58 in
Compressed Length
2.7 in
Load @ 50% Free Length (Lbs.)
240.75 lb
For Rod Size
1 83/500 in
Compatible Rod Size
1 11/64 in
Inside Diameter
1.17 in
Free Length
4 1/2 in
Wire Diameter
0.21 in
Outside Diameter
1.58 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
107 lb/in
Item
Compression Spring
Deflection @ Load
1.796 in
Wire Type
Round
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Load (Lbs.)
192.2 lb
Load @ Solid (Lbs.)
192.2 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.