Zoro Homepage

Compression Spring, PK2

  • Mfr # C15802075000M

  • Zoro # G301844249


product price: $22.49
/pk 2, $11.25/ea
Sold in multiples of 9 for $202.41

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.58 in
Wire Dia.
0.207 in
Large Outside Dia.
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15802075000M
Zoro #
G301844249
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.58 in
Wire Dia.
0.207 in
Large Outside Dia.
1.58 in
Compressed Length
2.99 in
Load @ 50% Free Length (Lbs.)
237.5 lb
For Rod Size
1 83/500 in
Outside Diameter
1.58 in
Free Length
5 in
Compatible Rod Size
1 11/64 in
Inside Diameter
1.17 in
Wire Diameter
0.21 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
95 lb/in
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Load @ Solid (Lbs.)
190.9 lb
Finish
Oil
Deflection @ Load
2.009 in
Load (Lbs.)
190.9 lb
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.