Zoro Homepage

Compression Spring, PK2

  • Mfr # C19372254500M

  • Zoro # G101844531


product price: $22.65
/pk 2, $11.33/ea
Sold in multiples of 9 for $203.85

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.937 in
Wire Dia.
0.225 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372254500M
Zoro #
G101844531
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.937 in
Wire Dia.
0.225 in
Large Outside Dia.
1.937 in
Compressed Length
2.49 in
Load @ 50% Free Length (Lbs.)
220.5 lb
For Rod Size
1 487/1000 in
Outside Diameter
1.94 in
Wire Diameter
0.23 in
Inside Diameter
1.49 in
Compatible Rod Size
1 31/64 in
Free Length
4 1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
98 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Deflection @ Load
2.01 in
Load @ Solid (Lbs.)
196.95 lb
Finish
Oil
End Type
Closed, Ground
Load (Lbs.)
196.95 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.