Zoro Homepage

Compression Spring, PK2

  • Mfr # C19372503500M

  • Zoro # G601844604


product price: $21.39
/pk 2, $10.70/ea
Sold in multiples of 9 for $192.51

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372503500M
Zoro #
G601844604
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
Compressed Length
2.21 in
For Rod Size
1 437/1000 in
Load @ 50% Free Length (Lbs.)
346.5 lb
Free Length
3 1/2 in
Compatible Rod Size
1 7/16 in
Inside Diameter
1.44 in
Wire Diameter
0.25 in
Outside Diameter
1.94 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
198 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.295 in
Item
Compression Spring
Finish
Oil
Wire Type
Round
End Type
Closed, Ground
Load @ Solid (Lbs.)
256.37 lb
Load (Lbs.)
256.37 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.