Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK2

  • Mfr # C19372504500M

  • Zoro # G101844548


product price: $22.89
/pk 2, $11.45/ea
Sold in multiples of 9 for $206.01

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372504500M
Zoro #
G101844548
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
Compressed Length
2.78 in
Load @ 50% Free Length (Lbs.)
333 lb
For Rod Size
1 437/1000 in
Compatible Rod Size
1 7/16 in
Outside Diameter
1.94 in
Wire Diameter
0.25 in
Inside Diameter
1.44 in
Free Length
4 1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
148 lb/in
Finish
Oil
Wire Type
Round
Load @ Solid (Lbs.)
254.67 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.721 in
Item
Compression Spring
Load (Lbs.)
254.67 lb
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.