Zoro Homepage

Compression Spring, PK2

  • Mfr # C19372505000M

  • Zoro # G801844527


product price: $23.65
/pk 2, $11.83/ea
Sold in multiples of 8 for $189.20

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372505000M
Zoro #
G801844527
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
Compressed Length
3.06 in
Load @ 50% Free Length (Lbs.)
330 lb
For Rod Size
1 437/1000 in
Inside Diameter
1.44 in
Outside Diameter
1.94 in
Free Length
5 in
Compatible Rod Size
1 7/16 in
Wire Diameter
0.25 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
132 lb/in
Wire Type
Round
Load (Lbs.)
256.37 lb
Item
Compression Spring
Finish
Oil
Load @ Solid (Lbs.)
256.37 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.942 in
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.