Zoro Homepage

Compression Spring, PK2

  • Mfr # C19372505500M

  • Zoro # G901844557


product price: $22.99
/pk 2, $11.50/ea
Sold in multiples of 8 for $183.92

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372505500M
Zoro #
G901844557
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
Compressed Length
3.34 in
Load @ 50% Free Length (Lbs.)
327.25 lb
For Rod Size
1 437/1000 in
Outside Diameter
1.94 in
Inside Diameter
1.44 in
Compatible Rod Size
1 7/16 in
Wire Diameter
0.25 in
Free Length
5 1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
119 lb/in
Deflection @ Load
2.161 in
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
257.22 lb
Item
Compression Spring
Load (Lbs.)
257.22 lb
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.