Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK2

  • Mfr # D13610

  • Zoro # G501814936


product price: $22.75
/pk 2, $11.38/ea
Sold in multiples of 9 for $204.75

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
29 mm
Wire Dia.
4 mm
Large Outside Dia.
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13610
Zoro #
G501814936
UPC #
-
Country of Origin
China

Dimensions

Overall Length
130 mm
Outside Dia.
29 mm
Wire Dia.
4 mm
Large Outside Dia.
29 mm
Compressed Length
64.5 mm
For Rod Size
21 mm
Free Length
130 mm
Inside Diameter
21 mm
Compatible Rod Size
21 mm
Outside Diameter
29 mm
Wire Diameter
4 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
13.34 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
End Type
Closed, Ground
Item
Compression Spring
Wire Type
Round
Deflection @ Load
203.01 mm
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring, Music Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.