Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK2

  • Mfr # D13790

  • Zoro # G901814574


product price: $26.15
/pk 2, $13.08/ea
Sold in multiples of 7 for $183.05

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
30 mm
Wire Dia.
5 mm
Large Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13790
Zoro #
G901814574
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60 mm
Outside Dia.
30 mm
Wire Dia.
5 mm
Large Outside Dia.
30 mm
Compressed Length
38.5 mm
For Rod Size
20 mm
Wire Diameter
5 mm
Free Length
60 mm
Outside Diameter
30 mm
Compatible Rod Size
20 mm
Inside Diameter
20 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
74.04 N/mm
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Wire Type
Round
Item
Compression Spring
Deflection @ Load
72.81 mm
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring, Music Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.