Zoro Homepage

Compression Spring, PK3

  • Mfr # C09700632500M

  • Zoro # G401845603


product price: $21.29
/pk 3, $7.10/ea
Sold in multiples of 9 for $191.61

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.063 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09700632500M
Zoro #
G401845603
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.063 in
Large Outside Dia.
0.97 in
Compressed Length
0.79 in
For Rod Size
211/250 in
Load @ 50% Free Length (Lbs.)
8.43 lb
Free Length
2 1/2 in
Inside Diameter
0.84 in
Outside Diameter
0.97 in
Compatible Rod Size
27/32 in
Wire Diameter
0.06 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
6.7 lb/in
Load @ Solid (Lbs.)
11.56 lb
Item
Compression Spring
Deflection @ Load
1.715 in
Finish
Oil
Wire Type
Round
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
11.56 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.