Zoro Homepage

Compression Spring, PK3

  • Mfr # C09700633500M

  • Zoro # G901845530


product price: $21.29
/pk 3, $7.10/ea
Sold in multiples of 9 for $191.61

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.063 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09700633500M
Zoro #
G901845530
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.063 in
Large Outside Dia.
0.97 in
Compressed Length
1.06 in
Load @ 50% Free Length (Lbs.)
8.3 lb
For Rod Size
211/250 in
Wire Diameter
0.06 in
Outside Diameter
0.97 in
Free Length
3 1/2 in
Inside Diameter
0.84 in
Compatible Rod Size
27/32 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
4.7 lb/in
Load (Lbs.)
11.56 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Load @ Solid (Lbs.)
11.56 lb
Deflection @ Load
2.439 in
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.