Zoro Homepage

Compression Spring, PK3

  • Mfr # C09700802750M

  • Zoro # G601842334


product price: $24.19
/pk 3, $8.06/ea
Sold in multiples of 8 for $193.52

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.08 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09700802750M
Zoro #
G601842334
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.97 in
Wire Dia.
0.08 in
Large Outside Dia.
0.97 in
Compressed Length
1.18 in
Load @ 50% Free Length (Lbs.)
19.66 lb
For Rod Size
81/100 in
Compatible Rod Size
13/16 in
Inside Diameter
0.81 in
Free Length
2 3/4 in
Wire Diameter
0.08 in
Outside Diameter
0.97 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
14.3 lb/in
Wire Type
Round
Finish
Oil
Deflection @ Load
1.575 in
Load @ Solid (Lbs.)
22.53 lb
Load (Lbs.)
22.53 lb
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.