Zoro Homepage

Compression Spring, PK3

  • Mfr # C09700803000M

  • Zoro # G601841740


product price: $24.19
/pk 3, $8.06/ea
Sold in multiples of 8 for $193.52

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.08 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09700803000M
Zoro #
G601841740
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.97 in
Wire Dia.
0.08 in
Large Outside Dia.
0.97 in
Compressed Length
1.27 in
For Rod Size
81/100 in
Load @ 50% Free Length (Lbs.)
19.5 lb
Outside Diameter
0.97 in
Compatible Rod Size
13/16 in
Wire Diameter
0.08 in
Free Length
3 in
Inside Diameter
0.81 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
13 lb/in
Deflection @ Load
1.733 in
Item
Compression Spring
Load @ Solid (Lbs.)
22.53 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
22.53 lb
Finish
Oil
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.