Zoro Homepage

Compression Spring, PK3

  • Mfr # C09700853000M

  • Zoro # G501841789


product price: $23.19
/pk 3, $7.73/ea
Sold in multiples of 8 for $185.52

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.085 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09700853000M
Zoro #
G501841789
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.97 in
Wire Dia.
0.085 in
Large Outside Dia.
0.97 in
Compressed Length
1.42 in
Load @ 50% Free Length (Lbs.)
25.26 lb
For Rod Size
4/5 in
Free Length
3 in
Wire Diameter
0.09 in
Compatible Rod Size
51/64 in
Outside Diameter
0.97 in
Inside Diameter
0.8 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
16.8 lb/in
Load @ Solid (Lbs.)
26.67 lb
Load (Lbs.)
26.67 lb
Item
Compression Spring
Deflection @ Load
1.584 in
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.