Zoro Homepage

Compression Spring, PK3

  • Mfr # C09700854000M

  • Zoro # G501841918


product price: $23.29
/pk 3, $7.76/ea
Sold in multiples of 8 for $186.32

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.085 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09700854000M
Zoro #
G501841918
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.97 in
Wire Dia.
0.085 in
Large Outside Dia.
0.97 in
Compressed Length
1.86 in
For Rod Size
4/5 in
Load @ 50% Free Length (Lbs.)
24.9 lb
Inside Diameter
0.8 in
Free Length
4 in
Outside Diameter
0.97 in
Wire Diameter
0.09 in
Compatible Rod Size
51/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
12.5 lb/in
Load @ Solid (Lbs.)
26.67 lb
Deflection @ Load
2.142 in
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
26.67 lb
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.