Zoro Homepage
This item is Discontinued.
Spec Compression Spring, PK3 C09701123500M

Compression Spring, PK3 (Discontinued)

  • Mfr # C09701123500M
  • Zoro # G501841734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701123500M
Zoro #
G501841734
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.112 in
Large Outside Dia.
0.97 in
Compressed Length
1.77 in
Load @ 50% Free Length (Lbs.)
57.75 lb
For Rod Size
373/500 in
Free Length
3 1/2 in
Wire Diameter
0.11 in
Inside Diameter
0.75 in
Compatible Rod Size
3/4 in
Outside Diameter
0.97 in

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.