Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK3

  • Mfr # C09701203000M

  • Zoro # G201843007


product price: $23.99
/pk 3, $8.00/ea
Sold in multiples of 8 for $191.92

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701203000M
Zoro #
G201843007
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
Compressed Length
1.67 in
For Rod Size
73/100 in
Load @ 50% Free Length (Lbs.)
78 lb
Compatible Rod Size
47/64 in
Outside Diameter
0.97 in
Inside Diameter
0.73 in
Wire Diameter
0.12 in
Free Length
3 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
52 lb/in
Load @ Solid (Lbs.)
69.24 lb
End Type
Closed, Ground
Deflection @ Load
1.332 in
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Load (Lbs.)
69.24 lb
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.