Zoro Homepage

Compression Spring, PK3

  • Mfr # C09701623000M

  • Zoro # G701843200


product price: $24.19
/pk 3, $8.06/ea
Sold in multiples of 8 for $193.52

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.162 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701623000M
Zoro #
G701843200
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.97 in
Wire Dia.
0.162 in
Large Outside Dia.
0.97 in
Compressed Length
2.14 in
For Rod Size
323/500 in
Load @ 50% Free Length (Lbs.)
273.75 lb
Wire Diameter
0.16 in
Compatible Rod Size
21/32 in
Free Length
3 in
Inside Diameter
0.65 in
Outside Diameter
0.97 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
182.5 lb/in
Load @ Solid (Lbs.)
156.67 lb
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Deflection @ Load
0.858 in
End Type
Closed, Ground
Finish
Oil
Load (Lbs.)
156.67 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.