Zoro Homepage

Compression Spring, PK3

  • Mfr # C10951351500M

  • Zoro # G401843456


product price: $25.19
/pk 3, $8.40/ea
Sold in multiples of 8 for $201.52

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.095 in
Wire Dia.
0.135 in
Large Outside Dia.
1.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10951351500M
Zoro #
G401843456
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.135 in
Large Outside Dia.
1.095 in
Compressed Length
0.9 in
For Rod Size
33/40 in
Load @ 50% Free Length (Lbs.)
105 lb
Free Length
1 1/2 in
Inside Diameter
0.83 in
Outside Diameter
1.1 in
Compatible Rod Size
53/64 in
Wire Diameter
0.14 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
140 lb/in
Load (Lbs.)
84.7 lb
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
84.7 lb
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Deflection @ Load
0.605 in
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.