Zoro Homepage

Compression Spring, PK3

  • Mfr # C12180851500M

  • Zoro # G301843501


product price: $23.45
/pk 3, $7.82/ea
Sold in multiples of 8 for $187.60

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.218 in
Wire Dia.
0.085 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12180851500M
Zoro #
G301843501
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
1.218 in
Wire Dia.
0.085 in
Large Outside Dia.
1.218 in
Compressed Length
0.55 in
Load @ 50% Free Length (Lbs.)
14.55 lb
For Rod Size
1 6/125 in
Outside Diameter
1.22 in
Compatible Rod Size
1 3/64 in
Inside Diameter
1.05 in
Free Length
1 1/2 in
Wire Diameter
0.09 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
19.4 lb/in
Finish
Oil
Item
Compression Spring
Load (Lbs.)
18.41 lb
Load @ Solid (Lbs.)
18.41 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.949 in
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.